Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit Ucp Type
  • Pillow Block Unit Ucp Type
  • Pillow Block Unit Ucp Type

Pillow Block Unit Ucp Type UCP202

4.39 (18)
Item.#
07191861
Mfr.#
UCP202
Package Qty.
1PC
Ship pack of
1
18.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M10
Purpose
Gearing, general machinery, etc.
Compatible
P203
Bearing Number
UC202
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
15
Dimension H (mm)
30.2
Dimensions L (mm)
127
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
Without cover
Load Classification
For light load
Grease Filler Nipple
Includes grease nipple
Dimension L1 (mm)
38
Coefficient
13.2
Dimensions N1(mm)
18
Dimensions H2(mm)
60
Dimensions H1 (mm)
12
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
38
Customer Reviews
5 star 12
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Maintenance of the machine
5
From Japan
On 2017-11-22 13:10:51
Because the price is cheap and the delivery date is soon, I will buy it next time as well.
This review is about item#7191904.
When repairing a machine
4
From Japan
On 2017-01-26 15:25:07
If there are introductions of parts etc., is it good? Or I think that it is good to sell parts.
This review is about item#7197102.
Used for bearings for water pollution
5
From Japan
On 2016-11-09 21:04:34
I am satisfied very much. The desired product was completed.
This review is about item#7191913.
Used for machine maintenance
5
From Japan
On 2016-08-10 20:56:26
I like the cost side and the speed of arrival of goods, I hope in the future.
This review is about item#7191904.
Machine maintenance
5
From Japan
On 2016-06-08 16:25:14
I am saved by cost reduction. no problem
This review is about item#07191904.
Order by model number
1
From Japan
On 2016-04-13 14:25:21
Since it was a model number called UCP209, I ordered it, but unlike what we have been till now, the bearing is fixed type and the model number was UCP 209J. I opened it and I left it as it greased, but it is difficult to understand.
This review is about item#07191931.
Used to position and fix the pulley.
5
From Japan
On 2016-03-03 15:44:00
There is no problem in exchange work. Since it can be delivered the next day from the order, it will be a great help because it will shorten the machine downtime.
This review is about item#07191913.
Fan bearings
5
From Japan
On 2015-03-29 21:46:17
There was no problem at all, it was cheap and could be used conveniently.
This review is about item#07191886.
For main bearing of woodworking lathe
3
From Japan
On 2015-03-16 00:08:40
I tried to fix it to the base through the shaft and both bearings were attached to the block with the bearings inclined and it became oblique. Although I searched and searched variously, I did not understand well, so it became troublesome and if I forcibly installed it, I got curled but the tilt healed. Is it a specification that can be modified somewhat? In any case, I'd like you to ship with the factory shipped straight.
This review is about item#07196926.
For machine rollers
3
From Japan
On 2014-11-21 18:21:04
I want you to be able to install a little more space.
This review is about item#07191922.