Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit Ucp Type
  • Pillow Block Unit Ucp Type
  • Pillow Block Unit Ucp Type

Pillow Block Unit Ucp Type UCP218

4.35 (17)
Item.#
07192026
Mfr.#
UCP218
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-08-25
Now we ship to...
...see all
Item Feature
Dimensions N1(mm)
45
Dimensions H2(mm)
198
Dimensions H1 (mm)
34
Dimensions J (mm)
262
Dimensions N (mm)
27
Dimensions B (mm)
96
Dimension S (mm)
39.7
Dimensions A (mm)
88
Mounting Bolt Nominal Designation
M22
Dimension L1 (mm)
104
Coefficient
14.5
Standard Dynamic Load Rating (kN)
96.1
Standard static Load Rating (kN)
71.5
Dimension d (mm)
90
Dimension H (mm)
101.6
Dimensions L (mm)
327
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Without cover
Load Classification
For light loads
Grease Filler Nipple
Grease nipple Yes
Compatible
P218
Bearing Number
UC218
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
When repairing a machine
4
From Japan
On 2017-01-26 15:25:07
If there are introductions of parts etc., is it good? Or I think that it is good to sell parts.
This review is about item#7197102.
Used for bearings for water pollution
5
From Japan
On 2016-11-09 21:04:34
I am satisfied very much. The desired product was completed.
This review is about item#7191913.
Used for machine maintenance
5
From Japan
On 2016-08-10 20:56:26
I like the cost side and the speed of arrival of goods, I hope in the future.
This review is about item#7191904.
Machine maintenance
5
From Japan
On 2016-06-08 16:25:14
I am saved by cost reduction. no problem
This review is about item#07191904.
Order by model number
1
From Japan
On 2016-04-13 14:25:21
Since it was a model number called UCP209, I ordered it, but unlike what we have been till now, the bearing is fixed type and the model number was UCP 209J. I opened it and I left it as it greased, but it is difficult to understand.
This review is about item#07191931.
Used to position and fix the pulley.
5
From Japan
On 2016-03-03 15:44:00
There is no problem in exchange work. Since it can be delivered the next day from the order, it will be a great help because it will shorten the machine downtime.
This review is about item#07191913.
Fan bearings
5
From Japan
On 2015-03-29 21:46:17
There was no problem at all, it was cheap and could be used conveniently.
This review is about item#07191886.
For main bearing of woodworking lathe
3
From Japan
On 2015-03-16 00:08:40
I tried to fix it to the base through the shaft and both bearings were attached to the block with the bearings inclined and it became oblique. Although I searched and searched variously, I did not understand well, so it became troublesome and if I forcibly installed it, I got curled but the tilt healed. Is it a specification that can be modified somewhat? In any case, I'd like you to ship with the factory shipped straight.
This review is about item#07196926.
For machine rollers
3
From Japan
On 2014-11-21 18:21:04
I want you to be able to install a little more space.
This review is about item#07191922.
Used for the bearing of the hoisting shaft of the garage door
4
From Japan
On 2014-10-09 13:59:11
I used the ready-made polish shaft as it was, but it was able to be used without problems. Because the installation was wood, it was good because there was a centering function. The price was satisfactory as well.
This review is about item#07191886.