Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP201C

Item.#
07192035
Mfr.#
UCP201C
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Mounting Bolt Nominal Designation
M10
Cover Dimensions(mm)
44(As)
Coefficient
13.2
Dimensions N1(mm)
18
Dimensions H2(mm)
60
Dimensions H1 (mm)
12
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
38
Purpose
Gearing, general machinery, etc.
Compatible
P203
Dimension L1 (mm)
38
Bearing Number
UC201
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
12
Dimension H (mm)
30.2
Dimensions L (mm)
127