Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP202C

Item.#
07192044
Mfr.#
UCP202C
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
127
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
Steel plate with cover
Mounting Bolt Nominal Designation
M10
Cover Dimensions(mm)
44(As)
Coefficient
13.2
Dimensions N1(mm)
18
Dimensions H2(mm)
60
Dimensions H1 (mm)
12
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
38
Purpose
Gearing, general machinery, etc.
Compatible
P203
Dimension L1 (mm)
38
Bearing Number
UC202
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
15
Dimension H (mm)
30.2