Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP204C

Item.#
07192062
Mfr.#
UCP204C
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
6.65
Dimension d (mm)
20
Dimension H (mm)
33.3
Dimensions L (mm)
127
Type
Throughtype
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Dimensions A (mm)
38
Purpose
Gearing, general machinery, etc.
Compatible
P204
Dimension L1 (mm)
38
Bearing Number
UC204
Standard Dynamic Load Rating (kN)
12.8
Dimensions H1 (mm)
13
Dimensions J (mm)
95
Dimensions N (mm)
13
Dimensions B (mm)
31
Dimension S (mm)
12.7
Unit Weight (kg)
0.66(Reference)
Cover
Steelplatewithcover
Mounting Bolt Nominal Designation
M10
Cover Dimensions(mm)
44(As)
Coefficient
13.2
Dimensions N1(mm)
18
Dimensions H2(mm)
64