Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP205C

Item.#
07192071
Mfr.#
UCP205C
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M10
Cover Dimensions(mm)
48 (As)
Coefficient
13.9
Dimensions N1(mm)
18
Dimensions H2(mm)
71
Dimensions H1 (mm)
13
Dimensions J (mm)
105
Dimensions N (mm)
13
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Unit Weight (kg)
0.80 (reference)
Cover
Steel plate with cover
Compatible
P205
Dimension L1 (mm)
43
Bearing Number
UC205
Standard Dynamic Load Rating (kN)
14
Standard static Load Rating (kN)
7.85
Dimension d (mm)
25
Dimension H (mm)
36.5
Dimensions L (mm)
140
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
38