Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP206C

Item.#
07192087
Mfr.#
UCP206C
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions N1(mm)
21
Dimensions H2(mm)
84
Dimensions H1 (mm)
15
Dimensions J (mm)
121
Dimensions N (mm)
17
Dimensions B (mm)
39.1
Dimension S (mm)
15.9
Unit Weight (kg)
1.3(Reference)
Cover
Steelplatewithcover
Mounting Bolt Nominal Designation
M14
Cover Dimensions(mm)
52(As)
Coefficient
13.9
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimension H (mm)
42.9
Dimensions L (mm)
165
Type
Throughtype
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Dimensions A (mm)
48
Purpose
Gearing, general machinery, etc.
Compatible
P206
Dimension L1 (mm)
53
Bearing Number
UC206