Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP207C

Item.#
07192096
Mfr.#
UCP207C
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
167
Type
Throughtype
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Dimensions A (mm)
48
Purpose
Gearing, general machinery, etc.
Compatible
P207
Dimension L1 (mm)
51
Bearing Number
UC207
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.4
Dimension d (mm)
35
Dimension H (mm)
47.6
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Unit Weight (kg)
1.6(Reference)
Cover
Steelplatewithcover
Mounting Bolt Nominal Designation
M14
Cover Dimensions(mm)
59(As)
Coefficient
13.9
Dimensions N1(mm)
21
Dimensions H2(mm)
95
Dimensions H1 (mm)
16
Dimensions J (mm)
127
Dimensions N (mm)
17