Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP208C

Item.#
07192105
Mfr.#
UCP208C
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Dimensions H1 (mm)
17
Dimensions J (mm)
137
Dimensions N (mm)
17
Dimensions B (mm)
49.2
Dimension S (mm)
19
Unit Weight (kg)
2.0 (reference)
Cover
Steel plate with cover
Mounting Bolt Nominal Designation
M14
Cover Dimensions(mm)
68(As)
Coefficient
14.0
Dimensions N1(mm)
21
Dimensions H2(mm)
98
Dimension d (mm)
40
Dimension H (mm)
49.2
Dimensions L (mm)
184
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
54
Purpose
Gearing, general machinery, etc.
Compatible
P208
Dimension L1 (mm)
57
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8