Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP209C

Item.#
07192114
Mfr.#
UCP209C
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions N (mm)
17
Dimensions B (mm)
49.2
Dimension S (mm)
19
Unit Weight (kg)
2.2 (reference)
Cover
Steel plate with cover
Mounting Bolt Nominal Designation
M14
Cover Dimensions(mm)
68(As)
Coefficient
14.0
Dimensions N1(mm)
21
Dimensions H2(mm)
106
Dimensions H1 (mm)
17
Dimensions J (mm)
146
Dimensions L (mm)
190
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
54
Purpose
Gearing, general machinery, etc.
Compatible
P209
Dimension L1 (mm)
60
Bearing Number
UC209
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
45
Dimension H (mm)
54