Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP212C

Item.#
07192141
Mfr.#
UCP212C
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
52.4
Standard static Load Rating (kN)
36.2
Dimension d (mm)
60
Dimension H (mm)
69.8
Dimensions L (mm)
241
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
70
Purpose
Gearing, general machinery, etc.
Compatible
P212
Dimension L1 (mm)
76
Bearing Number
UC212
Dimensions H2(mm)
138
Dimensions H1 (mm)
22
Dimensions J (mm)
184
Dimensions N (mm)
20
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Unit Weight (kg)
4.9 (reference)
Cover
Steel plate with cover
Mounting Bolt Nominal Designation
M16
Cover Dimensions(mm)
88(As)
Coefficient
14.4
Dimensions N1(mm)
25