Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP214C

Item.#
07192166
Mfr.#
UCP214C
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
266
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
72
Purpose
Gearing, general machinery, etc.
Compatible
P214
Dimension L1 (mm)
78
Bearing Number
UC214
Standard Dynamic Load Rating (kN)
62.2
Standard static Load Rating (kN)
44.1
Dimension d (mm)
70
Dimension H (mm)
79.4
Dimensions B (mm)
74.6
Dimension S (mm)
30.2
Unit Weight (kg)
6.8 (reference)
Cover
Steel plate with cover
Mounting Bolt Nominal Designation
M20
Cover Dimensions(mm)
98(As)
Coefficient
14.5
Dimensions N1(mm)
30
Dimensions H2(mm)
156
Dimensions H1 (mm)
28
Dimensions J (mm)
210
Dimensions N (mm)
25