Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP215C

Item.#
07192175
Mfr.#
UCP215C
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Cover
Steel plate with cover
Mounting Bolt Nominal Designation
M20
Cover Dimensions(mm)
98(As)
Coefficient
14.5
Dimensions N1(mm)
30
Dimensions H2(mm)
162
Dimensions H1 (mm)
28
Dimensions J (mm)
217
Dimensions N (mm)
25
Dimensions B (mm)
77.8
Dimension S (mm)
33.3
Unit Weight (kg)
7.4 (reference)
Purpose
Gearing, general machinery, etc.
Compatible
P215
Dimension L1 (mm)
80
Bearing Number
UC215
Standard Dynamic Load Rating (kN)
67.4
Standard static Load Rating (kN)
48.3
Dimension d (mm)
75
Dimension H (mm)
82.6
Dimensions L (mm)
275
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
74