Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP216C

Item.#
07192184
Mfr.#
UCP216C
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M20
Cover Dimensions(mm)
108(As)
Coefficient
14.6
Dimensions N1(mm)
35
Dimensions H2(mm)
174
Dimensions H1 (mm)
32
Dimensions J (mm)
232
Dimensions N (mm)
25
Dimensions B (mm)
82.6
Dimension S (mm)
33.3
Unit Weight (kg)
9.0 (reference)
Cover
Steel plate with cover
Compatible
P216
Dimension L1 (mm)
86
Bearing Number
UC216
Standard Dynamic Load Rating (kN)
72.7
Standard static Load Rating (kN)
53.0
Dimension d (mm)
80
Dimension H (mm)
88.9
Dimensions L (mm)
292
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
78
Purpose
Gearing, general machinery, etc.