Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP217C

Item.#
07192193
Mfr.#
UCP217C
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions N1(mm)
40
Dimensions H2(mm)
185
Dimensions H1 (mm)
32
Dimensions J (mm)
247
Dimensions N (mm)
25
Dimensions B (mm)
85.7
Dimension S (mm)
34.1
Unit Weight (kg)
10.8 (reference)
Cover
Steel plate with cover
Mounting Bolt Nominal Designation
M20
Cover Dimensions(mm)
112(As)
Coefficient
14.5
Standard Dynamic Load Rating (kN)
84.0
Standard static Load Rating (kN)
61.9
Dimension d (mm)
85
Dimension H (mm)
95.2
Dimensions L (mm)
310
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
83
Purpose
Gearing, general machinery, etc.
Compatible
P217
Dimension L1 (mm)
90
Bearing Number
UC217