Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type
  • Pillow Block Unit UCP-C Type

Pillow Block Unit UCP-C Type UCP218C

Item.#
07192202
Mfr.#
UCP218C
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Compatible
P218
Dimension L1 (mm)
104
Bearing Number
UC218
Standard Dynamic Load Rating (kN)
96.1
Standard static Load Rating (kN)
71.5
Dimension d (mm)
90
Dimension H (mm)
101.6
Dimensions L (mm)
327
Type
Through type
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A (mm)
88
Purpose
Gearing, general machinery, etc.
Cover Dimensions(mm)
122(As)
Coefficient
14.5
Dimensions N1(mm)
45
Dimensions H2(mm)
198
Dimensions H1 (mm)
34
Dimensions J (mm)
262
Dimensions N (mm)
27
Dimensions B (mm)
96
Dimension S (mm)
39.7
Unit Weight (kg)
13.9 (reference)
Cover
Steel plate with cover
Mounting Bolt Nominal Designation
M22