Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF202

5.00 (5)
Item.#
07192701
Mfr.#
UCF202
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M10
Bearing Number
UC202
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
15
Dimensions L (mm)
86
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
F204
Coefficient
13.2
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions A1 (mm)
11
Dimensions J (mm)
64
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For conveyor
5
From Japan
On 2018-03-26 17:46:23
I ordered it because it was urgently needed. There is no problem with the product that I used to date It was saved because it was delivered in a blink of an eye.
This review is about item#7192735.
Machine creation
5
From Japan
On 2017-11-16 22:39:22
I use it every time. I think that it is reasonable and good product.
This review is about item#7192717.
Used for bearing of blower shaft
5
From Japan
On 2013-04-22 10:44:04
I am using it without problems.
This review is about item#07192771.
Maintenance
5
From Japan
On 2012-11-05 12:16:05
Immediately arrive, work proceeds. There is no problem with the product.
This review is about item#07192744.
I used it for a work piece
5
From Japan
On 2012-08-09 13:48:34
Although I have been using it for about a week, I can use it without any problems. It is quiet without noise. I will use it again if there is opportunity.
This review is about item#07192726.