Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF204

5.00 (3)
Item.#
07192726
Mfr.#
UCF204
Package Qty.
1PC
Ship pack of
1
16.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
12.7
Unit Weight (kg)
0.59 (reference)
Mounting Bolt Nominal Designation
M10
Bearing Number
UC204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
20
Dimensions L (mm)
86
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Cover
Not available
Compatible
F204
Dimensions A (mm)
25.5
Coefficient
13.2
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions A1 (mm)
11
Dimensions J (mm)
64
Dimensions N (mm)
12
Dimensions B (mm)
31
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for bearing of blower shaft
5
From Japan
On 2013-04-22 10:44:04
I am using it without problems.
This review is about item#07192771.
Maintenance
5
From Japan
On 2012-11-05 12:16:05
Immediately arrive, work proceeds. There is no problem with the product.
This review is about item#07192744.
I used it for a work piece
5
From Japan
On 2012-08-09 13:48:34
Although I have been using it for about a week, I can use it without any problems. It is quiet without noise. I will use it again if there is opportunity.
This review is about item#07192726.