Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF206

5.00 (3)
Item.#
07192744
Mfr.#
UCF206
Package Qty.
1PC
Ship pack of
1
28.05 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
108
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Compatible
F206
Dimensions A (mm)
31
Coefficient
13.9
Dimensions AO(mm)
40.2
Dimensions A1(mm)
18
Dimensions A1 (mm)
13
Dimensions J (mm)
83
Dimensions N (mm)
12
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Unit Weight (kg)
1.1 (reference)
Mounting Bolt Nominal Designation
M10
Bearing Number
UC206
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use the bearing of the blower shaft
5
From Japan
On 2013-04-22 10:44:04
We use without problems.
This review is about item#07192771.
Upgrading
5
From Japan
On 2012-11-05 12:16:05
Soon reach at hand, work proceeds. Goods also is no problem.
This review is about item#07192744.
I was used to the workpiece
5
From Japan
On 2012-08-09 13:48:34
But it has passed about one week using we can use without any problem. Abnormal noise is also not quiet. Opportunities will be also allowed to use if any.
This review is about item#07192726.