Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF209

5.00 (3)
Item.#
07192771
Mfr.#
UCF209
Package Qty.
1PC
Ship pack of
1
42.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
137
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Compatible
F209
Dimensions A (mm)
38
Coefficient
14.0
Dimensions AO(mm)
52.2
Dimensions A1(mm)
22
Dimensions A1 (mm)
16
Dimensions J (mm)
105
Dimensions N (mm)
16
Dimensions B (mm)
49.2
Dimension S (mm)
19
Unit Weight (kg)
2.2 (reference)
Mounting Bolt Nominal Designation
M14
Bearing Number
UC209
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
45
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use the bearing of the blower shaft
5
From Japan
On 2013-04-22 10:44:04
We use without problems.
This review is about item#07192771.
Upgrading
5
From Japan
On 2012-11-05 12:16:05
Soon reach at hand, work proceeds. Goods also is no problem.
This review is about item#07192744.
I was used to the workpiece
5
From Japan
On 2012-08-09 13:48:34
But it has passed about one week using we can use without any problem. Abnormal noise is also not quiet. Opportunities will be also allowed to use if any.
This review is about item#07192726.