Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF210

5.00 (5)
Item.#
07192787
Mfr.#
UCF210
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
111
Dimensions N (mm)
16
Dimensions B (mm)
51.6
Dimension S (mm)
19
Unit Weight (kg)
2.5 (reference)
Mounting Bolt Nominal Designation
M14
Bearing Number
UC210
Standard Dynamic Load Rating (kN)
35.1
Standard static Load Rating (kN)
23.3
Dimension d (mm)
50
Dimensions L (mm)
143
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Cover
Not available
Compatible
F210
Dimensions A (mm)
40
Coefficient
14.4
Dimensions AO(mm)
54.6
Dimensions A1(mm)
22
Dimensions A1 (mm)
16
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For conveyor
5
From Japan
On 2018-03-26 17:46:23
I ordered it because it was urgently needed. There is no problem with the product that I used to date It was saved because it was delivered in a blink of an eye.
This review is about item#7192735.
Machine creation
5
From Japan
On 2017-11-16 22:39:22
I use it every time. I think that it is reasonable and good product.
This review is about item#7192717.
Used for bearing of blower shaft
5
From Japan
On 2013-04-22 10:44:04
I am using it without problems.
This review is about item#07192771.
Maintenance
5
From Japan
On 2012-11-05 12:16:05
Immediately arrive, work proceeds. There is no problem with the product.
This review is about item#07192744.
I used it for a work piece
5
From Japan
On 2012-08-09 13:48:34
Although I have been using it for about a week, I can use it without any problems. It is quiet without noise. I will use it again if there is opportunity.
This review is about item#07192726.