Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF211

5.00 (4)
Item.#
07192796
Mfr.#
UCF211
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
55.6
Dimension S (mm)
22.2
Unit Weight (kg)
3.4 (reference)
Mounting Bolt Nominal Designation
M16
Bearing Number
UC211
Standard Dynamic Load Rating (kN)
43.4
Standard static Load Rating (kN)
29.4
Dimension d (mm)
55
Dimensions L (mm)
162
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Cover
Not available
Compatible
F211
Dimensions A (mm)
43
Coefficient
14.4
Dimensions AO(mm)
58.4
Dimensions A1(mm)
25
Dimensions A1 (mm)
18
Dimensions J (mm)
130
Dimensions N (mm)
19
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine creation
5
From Japan
On 2017-11-16 22:39:22
I use it every time. I think that it is reasonable and good product.
This review is about item#7192717.
Used for bearing of blower shaft
5
From Japan
On 2013-04-22 10:44:04
I am using it without problems.
This review is about item#07192771.
Maintenance
5
From Japan
On 2012-11-05 12:16:05
Immediately arrive, work proceeds. There is no problem with the product.
This review is about item#07192744.
I used it for a work piece
5
From Japan
On 2012-08-09 13:48:34
Although I have been using it for about a week, I can use it without any problems. It is quiet without noise. I will use it again if there is opportunity.
This review is about item#07192726.