Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF213

5.00 (4)
Item.#
07192814
Mfr.#
UCF213
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M16
Bearing Number
UC213
Standard Dynamic Load Rating (kN)
57.2
Standard static Load Rating (kN)
40.1
Dimension d (mm)
65
Dimensions L (mm)
187
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Cover
Not available
Compatible
F213
Dimensions A (mm)
50
Coefficient
14.4
Dimensions AO(mm)
69.7
Dimensions A1(mm)
30
Dimensions A1 (mm)
22
Dimensions J (mm)
149
Dimensions N (mm)
19
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Unit Weight (kg)
5.2 (reference)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine creation
5
From Japan
On 2017-11-16 22:39:22
I use it every time. I think that it is reasonable and good product.
This review is about item#7192717.
Used for bearing of blower shaft
5
From Japan
On 2013-04-22 10:44:04
I am using it without problems.
This review is about item#07192771.
Maintenance
5
From Japan
On 2012-11-05 12:16:05
Immediately arrive, work proceeds. There is no problem with the product.
This review is about item#07192744.
I used it for a work piece
5
From Japan
On 2012-08-09 13:48:34
Although I have been using it for about a week, I can use it without any problems. It is quiet without noise. I will use it again if there is opportunity.
This review is about item#07192726.