Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF218

5.00 (5)
Item.#
07192866
Mfr.#
UCF218
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M20
Bearing Number
UC218
Standard Dynamic Load Rating (kN)
96.1
Standard static Load Rating (kN)
71.5
Dimension d (mm)
90
Dimensions L (mm)
235
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
F218
Dimensions A (mm)
68
Coefficient
14.5
Dimensions AO(mm)
96.3
Dimensions A1(mm)
40
Dimensions A1 (mm)
25
Dimensions J (mm)
187
Dimensions N (mm)
23
Dimensions B (mm)
96
Dimension S (mm)
39.7
Unit Weight (kg)
11.4 (reference)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For conveyor
5
From Japan
On 2018-03-26 17:46:23
I ordered it because it was urgently needed. There is no problem with the product that I used to date It was saved because it was delivered in a blink of an eye.
This review is about item#7192735.
Machine creation
5
From Japan
On 2017-11-16 22:39:22
I use it every time. I think that it is reasonable and good product.
This review is about item#7192717.
Used for bearing of blower shaft
5
From Japan
On 2013-04-22 10:44:04
I am using it without problems.
This review is about item#07192771.
Maintenance
5
From Japan
On 2012-11-05 12:16:05
Immediately arrive, work proceeds. There is no problem with the product.
This review is about item#07192744.
I used it for a work piece
5
From Japan
On 2012-08-09 13:48:34
Although I have been using it for about a week, I can use it without any problems. It is quiet without noise. I will use it again if there is opportunity.
This review is about item#07192726.