Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF206C

Item.#
07192927
Mfr.#
UCF206C
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Mounting Bolt Nominal Designation
M10
Bearing Number
UC206
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimensions L (mm)
108
Type
Through form
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
With steel plate cover
Shape
Corner flange type unit
Compatible
F206
Coefficient
13.9
Dimensions AO(mm)
40.2
Dimensions A1(mm)
18
Dimensions A1 (mm)
13
Dimensions J (mm)
83
Dimensions N (mm)
12
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Unit Weight (kg)
1.1 (Reference)
Dimensions A (mm)
31
Cover Dimensions(mm)
44 (As)