Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF204FD

5.00 (1)
Item.#
07193383
Mfr.#
UCF204FD
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Type
One end sealed
Dimensions A1 (mm)
11
Dimensions J (mm)
64
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimensions A (mm)
25.5
Cover Dimensions(mm)
46(Ac)
Coefficient
13.2
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions L (mm)
86
Cover
Cast iron cover with
Compatible
F204
Dimension S (mm)
12.7
Mounting Bolt Nominal Designation
M10
Bearing Number
UC204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.