Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF205FD

5.00 (1)
Item.#
07193392
Mfr.#
UCF205FD
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Type
One end sealed
Coefficient
13.9
Dimensions AO(mm)
35.8
Dimensions A1(mm)
16
Dimensions A1 (mm)
13
Dimensions J (mm)
70
Dimensions N (mm)
12
Dimensions B (mm)
34.1
Dimensions A (mm)
27
Mounting Bolt Nominal Designation
M10
Bearing Number
UC205
Shaft Hole Classification
Cylindrical bore (with set screws)
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimension d (mm)
25
Dimensions L (mm)
95
Cover
Cast iron cover with
Compatible
F205
Dimension S (mm)
14.3
Unit Weight (kg)
1.0 (reference)
Cover Dimensions(mm)
49(Ac)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.