Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF207FD

5.00 (1)
Item.#
07193417
Mfr.#
UCF207FD
Package Qty.
1PC
Ship pack of
1
48.55 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Type
One end sealed
Standard static Load Rating (kN)
15.4
Dimension d (mm)
35
Dimensions L (mm)
117
Cover
Cast iron cover with
Compatible
F207
Dimension S (mm)
17.5
Unit Weight (kg)
1.9 (reference)
Cover Dimensions(mm)
58(Ac)
Coefficient
13.9
Dimensions AO(mm)
44.4
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions A1(mm)
19
Dimensions A1 (mm)
15
Dimensions J (mm)
92
Dimensions N (mm)
14
Dimensions B (mm)
42.9
Dimensions A (mm)
34
Mounting Bolt Nominal Designation
M12
Bearing Number
UC207
Standard Dynamic Load Rating (kN)
25.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.