Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF208FD

5.00 (1)
Item.#
07193426
Mfr.#
UCF208FD
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Type
One end sealed
Dimensions A1 (mm)
15
Dimensions J (mm)
102
Dimensions N (mm)
16
Dimensions B (mm)
49.2
Dimensions A (mm)
36
Mounting Bolt Nominal Designation
M14
Bearing Number
UC208
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions L (mm)
130
Cover
With cast iron cover
Compatible
F208
Dimension S (mm)
19
Unit Weight (kg)
2.3 (Reference)
Cover Dimensions(mm)
64(Ac)
Coefficient
14
Dimensions AO(mm)
51.2
Dimensions A1(mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.