Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF209FD

5.00 (1)
Item.#
07193435
Mfr.#
UCF209FD
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Type
One end sealed
Dimensions A1 (mm)
16
Dimensions J (mm)
105
Dimensions N (mm)
16
Dimensions B (mm)
49.2
Dimensions A (mm)
38
Mounting Bolt Nominal Designation
M14
Bearing Number
UC209
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
45
Shaft Hole Classification
Cylindrical bore (with set screws)
Dimensions L (mm)
137
Cover
Cast iron cover with
Compatible
F209
Dimension S (mm)
19
Unit Weight (kg)
2.6 (reference)
Cover Dimensions(mm)
66(Ac)
Coefficient
14.0
Dimensions AO(mm)
52.2
Dimensions A1(mm)
22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.