Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF211FD

5.00 (1)
Item.#
07193453
Mfr.#
UCF211FD
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Type
One end sealed
Coefficient
14.4
Dimensions AO(mm)
58.4
Dimensions A1(mm)
25
Dimensions A1 (mm)
18
Dimensions J (mm)
130
Dimensions N (mm)
19
Dimensions B (mm)
55.6
Dimensions A (mm)
43
Mounting Bolt Nominal Designation
M16
Bearing Number
UC211
Shaft Hole Classification
Cylindrical bore (with set screws)
Standard Dynamic Load Rating (kN)
43.4
Standard static Load Rating (kN)
29.4
Dimension d (mm)
55
Dimensions L (mm)
162
Cover
Cast iron cover with
Compatible
F211
Dimension S (mm)
22.2
Unit Weight (kg)
4.0 (reference)
Cover Dimensions(mm)
74.5(Ac)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.