Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF212FD

5.00 (1)
Item.#
07193462
Mfr.#
UCF212FD
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Type
One end sealed
Cover Dimensions(mm)
86(Ac)
Coefficient
14.4
Dimensions AO(mm)
68.7
Dimensions A1(mm)
29
Dimensions A1 (mm)
18
Dimensions J (mm)
143
Dimensions N (mm)
19
Dimensions B (mm)
65.1
Dimensions A (mm)
48
Mounting Bolt Nominal Designation
M16
Shaft Hole Classification
Cylindrical bore (with set screws)
Bearing Number
UC212
Standard Dynamic Load Rating (kN)
52.4
Standard static Load Rating (kN)
36.2
Dimension d (mm)
60
Dimensions L (mm)
175
Cover
Cast iron cover with
Compatible
F212
Dimension S (mm)
25.4
Unit Weight (kg)
5.0 (reference)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.