Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF214FD

5.00 (1)
Item.#
07193487
Mfr.#
UCF214FD
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Type
One end sealed
Dimensions AO(mm)
75.4
Dimensions A1(mm)
31
Dimensions A1 (mm)
22
Dimensions J (mm)
152
Dimensions N (mm)
19
Dimensions B (mm)
74.6
Dimensions A (mm)
54
Mounting Bolt Nominal Designation
M16
Bearing Number
UC214
Standard Dynamic Load Rating (kN)
62.2
Shaft Hole Classification
Cylindrical bore (with set screws)
Standard static Load Rating (kN)
44.1
Dimension d (mm)
70
Dimensions L (mm)
193
Cover
Cast iron cover with
Compatible
F214
Dimension S (mm)
30.2
Unit Weight (kg)
6.8 (reference)
Cover Dimensions(mm)
93(Ac)
Coefficient
14.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
For parts unlucky until now (manufacturer unknown) had been out abnormal noise, was replaced with a new part. Very sound smooth is now very quiet. We are very satisfied.
This review is about item#07193417.