Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF215FD

5.00 (1)
Item.#
07193496
Mfr.#
UCF215FD
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Type
One end sealed
Dimensions A (mm)
56
Mounting Bolt Nominal Designation
M16
Bearing Number
UC215
Standard Dynamic Load Rating (kN)
67.4
Standard static Load Rating (kN)
48.3
Dimension d (mm)
75
Dimensions L (mm)
200
Cover
Cast iron cover with
Compatible
F215
Dimension S (mm)
33.3
Shaft Hole Classification
Cylindrical bore (with set screws)
Unit Weight (kg)
7.4 (reference)
Cover Dimensions(mm)
96(Ac)
Coefficient
14.5
Dimensions AO(mm)
78.5
Dimensions A1(mm)
34
Dimensions A1 (mm)
22
Dimensions J (mm)
159
Dimensions N (mm)
19
Dimensions B (mm)
77.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.