Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF218FD

5.00 (1)
Item.#
07193523
Mfr.#
UCF218FD
Package Qty.
1PC
Ship pack of
1
339.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Type
One end sealed
Cover Dimensions(mm)
116(Ac)
Coefficient
14.5
Dimensions AO(mm)
96.3
Dimensions A1(mm)
40
Dimensions A1 (mm)
25
Dimensions J (mm)
187
Dimensions N (mm)
23
Dimensions B (mm)
96
Dimensions A (mm)
68
Mounting Bolt Nominal Designation
M20
Shaft Hole Classification
Cylindrical bore (with set screws)
Bearing Number
UC218
Standard Dynamic Load Rating (kN)
96.1
Standard static Load Rating (kN)
71.5
Dimension d (mm)
90
Dimensions L (mm)
235
Cover
Cast iron cover with
Compatible
F218
Dimension S (mm)
39.7
Unit Weight (kg)
12.9 (reference)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exhaust fan bearing of firing furnace
5
From Japan
On 2013-12-11 13:58:32
Since the parts (maker unknown) that I have had so far had noises, I replaced them for new parts. It was very smooth and the sound became very quiet. I am very satisfied.
This review is about item#07193417.