Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL201

5.00 (1)
Item.#
07193532
Mfr.#
UCFL201
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Standard static Load Rating (kN)
6.65
Dimension d (mm)
12
Dimension H (mm)
113
Dimensions L (mm)
60
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
FL204
Mounting Bolt Nominal Designation
M10
Coefficient
13.2
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions A1 (mm)
11
Dimensions J (mm)
90
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Bearing Number
UC201
Standard Dynamic Load Rating (kN)
12.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
It is very helpful to purchase each size cheaply.
This review is about item#07193566.