Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL203

5.00 (1)
Item.#
07193557
Mfr.#
UCFL203
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Bearing Number
UC203
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
17
Dimension H (mm)
113
Dimensions L (mm)
60
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
FL204
Mounting Bolt Nominal Designation
M10
Coefficient
13.2
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions A1 (mm)
11
Dimensions J (mm)
90
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
It is very helpful to purchase each size cheaply.
This review is about item#07193566.