Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL205

5.00 (1)
Item.#
07193575
Mfr.#
UCFL205
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Compatible
FL205
Mounting Bolt Nominal Designation
M14
Coefficient
13.9
Dimensions AO(mm)
35.8
Dimensions A1(mm)
16
Dimensions A1 (mm)
13
Dimensions J (mm)
99
Dimensions N (mm)
16
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimensions A (mm)
27
Bearing Number
UC205
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimension d (mm)
25
Dimension H (mm)
130
Dimensions L (mm)
68
Shaft Hole Classification
Cylindrical bore (with stopping screw)
Cover
Not available
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
It is very helpful to purchase each size cheaply.
This review is about item#07193566.