Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL207

5.00 (1)
Item.#
07193593
Mfr.#
UCFL207
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Bearing Number
UC207
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.4
Dimension d (mm)
35
Dimension H (mm)
161
Dimensions L (mm)
90
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Compatible
FL207
Mounting Bolt Nominal Designation
M14
Coefficient
13.9
Dimensions AO(mm)
44.4
Dimensions A1(mm)
19
Dimensions A1 (mm)
14
Dimensions J (mm)
130
Dimensions N (mm)
16
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Dimensions A (mm)
34
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
It is very helpful to purchase each size cheaply.
This review is about item#07193566.