Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL208

5.00 (1)
Item.#
07193602
Mfr.#
UCFL208
Package Qty.
1PC
Ship pack of
1
39.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Standard Dynamic Load Rating (kN)
29.1
Standard static Load Rating (kN)
17.8
Dimension d (mm)
40
Dimension H (mm)
175
Dimensions L (mm)
100
Shaft Hole Classification
Cylindrical bore (with stop screw)
Cover
None
Compatible
FL208
Mounting Bolt Nominal Designation
M14
Coefficient
14.0
Dimensions AO(mm)
51.2
Dimensions A1(mm)
21
Dimensions A1 (mm)
14
Dimensions J (mm)
144
Dimensions N (mm)
16
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
36
Bearing Number
UC208
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
Very helpful to be able buy each size cheap.
This review is about item#07193566.