Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL209

5.00 (1)
Item.#
07193611
Mfr.#
UCFL209
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Cover
None
Compatible
FL209
Mounting Bolt Nominal Designation
M16
Coefficient
14.0
Dimensions AO(mm)
52.2
Dimensions A1(mm)
22
Dimensions A1 (mm)
15
Dimensions J (mm)
148
Dimensions N (mm)
19
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
38
Bearing Number
UC209
Standard Dynamic Load Rating (kN)
34.1
Standard static Load Rating (kN)
21.3
Dimension d (mm)
45
Dimension H (mm)
188
Dimensions L (mm)
108
Shaft Hole Classification
Cylindrical bore (with set screws)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
It is very helpful to purchase each size cheaply.
This review is about item#07193566.