Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL211

5.00 (1)
Item.#
07193636
Mfr.#
UCFL211
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Dimensions A1(mm)
25
Dimensions A1 (mm)
18
Dimensions J (mm)
184
Dimensions N (mm)
19
Dimensions B (mm)
55.6
Dimension S (mm)
22.2
Dimensions A (mm)
43
Bearing Number
UC211
Standard Dynamic Load Rating (kN)
43.4
Standard static Load Rating (kN)
29.4
Dimension d (mm)
55
Dimension H (mm)
224
Dimensions L (mm)
130
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
FL211
Mounting Bolt Nominal Designation
M16
Coefficient
14.4
Dimensions AO(mm)
58.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
Very helpful to be able buy each size cheap.
This review is about item#07193566.