Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL212

5.00 (1)
Item.#
07193645
Mfr.#
UCFL212
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Standard static Load Rating (kN)
36.2
Dimension d (mm)
60
Dimension H (mm)
250
Dimensions L (mm)
140
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
FL212
Mounting Bolt Nominal Designation
M20
Coefficient
14.4
Dimensions AO(mm)
68.7
Dimensions A1(mm)
29
Dimensions A1 (mm)
18
Dimensions J (mm)
202
Dimensions N (mm)
23
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Dimensions A (mm)
48
Bearing Number
UC212
Standard Dynamic Load Rating (kN)
52.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
It is very helpful to purchase each size cheaply.
This review is about item#07193566.