Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL213

5.00 (1)
Item.#
07193654
Mfr.#
UCFL213
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Dimensions L (mm)
155
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
FL213
Mounting Bolt Nominal Designation
M20
Coefficient
14.4
Dimensions AO(mm)
69.7
Dimensions A1(mm)
30
Dimensions A1 (mm)
20
Dimensions J (mm)
210
Dimensions N (mm)
23
Dimensions B (mm)
65.1
Dimension S (mm)
25.4
Dimensions A (mm)
50
Bearing Number
UC213
Standard Dynamic Load Rating (kN)
57.2
Standard static Load Rating (kN)
40.1
Dimension d (mm)
65
Dimension H (mm)
258
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
It is very helpful to purchase each size cheaply.
This review is about item#07193566.