Buy more than* S$200* and get FREE SHIPPING

  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit
  • Rhombus Flanged-End Unit

Rhombus Flanged-End Unit UCFL214

5.00 (1)
Item.#
07193663
Mfr.#
UCFL214
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Roller conveyors, items with small attachment space etc.
Dimensions A1(mm)
31
Dimensions A1 (mm)
20
Dimensions J (mm)
216
Dimensions N (mm)
23
Dimensions B (mm)
74.6
Dimension S (mm)
30.2
Dimensions A (mm)
54
Bearing Number
UC214
Standard Dynamic Load Rating (kN)
62.2
Standard static Load Rating (kN)
44.1
Dimension d (mm)
70
Dimension H (mm)
265
Dimensions L (mm)
160
Shaft Hole Classification
Cylindrical bore (with set screws)
Cover
None
Compatible
FL214
Mounting Bolt Nominal Designation
M20
Coefficient
14.5
Dimensions AO(mm)
75.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair work
5
From Japan
On 2015-07-03 15:36:42
Very helpful to be able buy each size cheap.
This review is about item#07193566.