Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA201

Item.#
07194171
Mfr.#
UCFA201
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
78
Dimensions N (mm)
10(+/-0.2)
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
24
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
50
Bearing Number
UC201
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
12
Dimension H (mm)
98
Dimensions L (mm)
59
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
FA204
Coefficient
13.2
Dimension N2 (mm)
10
Dimensions AO(mm)
32.1
Dimensions A1(mm)
13.8(+/-0.5)
Dimensions N1(mm)
40
Dimensions A1 (mm)
11