Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA203

Item.#
07194196
Mfr.#
UCFA203
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
6.65
Dimension d (mm)
17
Dimension H (mm)
98
Dimensions L (mm)
59
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
FA204
Coefficient
13.2
Dimension N2 (mm)
10
Dimensions AO(mm)
32.1
Dimensions A1(mm)
13.8(+/-0.5)
Dimensions N1(mm)
40
Dimensions A1 (mm)
11
Dimensions J (mm)
78
Dimensions N (mm)
10(+/-0.2)
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
24
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
50
Bearing Number
UC203
Standard Dynamic Load Rating (kN)
12.8