Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA204

Item.#
07194205
Mfr.#
UCFA204
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
78
Dimensions N (mm)
10(+/-0.2)
Dimensions B (mm)
31
Dimension S (mm)
12.7
Unit Weight (kg)
0.42(Reference)
Coefficient
13.2
Dimension N2 (mm)
10
Dimensions AO(mm)
32.1
Dimensions A1(mm)
13.8(+/-0.5)
Dimensions N1(mm)
40
Dimensions A1 (mm)
11
Dimension H (mm)
98
Dimensions L (mm)
59
Shaft Hole Classification
Cylindricalbore(withsetscrews)
Compatible
FA204
Dimensions A (mm)
24
Mounting Bolt Nominal Designation
M8
Dimension L1 (mm)
50
Bearing Number
UC204
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension d (mm)
20