Buy more than* S$200* and get FREE SHIPPING

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA205

Item.#
07194214
Mfr.#
UCFA205
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
14.3
Dimensions A (mm)
27
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
64
Bearing Number
UC205
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimension d (mm)
25
Dimension H (mm)
124
Dimensions L (mm)
70
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
FA205
Coefficient
13.9
Dimension N2 (mm)
11
Dimensions AO(mm)
35.8
Dimensions A1(mm)
16(+/-0.5)
Dimensions N1(mm)
49
Dimensions A1 (mm)
13
Dimensions J (mm)
98
Dimensions N (mm)
11(+/-0.2)
Dimensions B (mm)
34.1