Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form
  • Pillow Block UCFA-Form

Pillow Block UCFA-Form UCFA206

Item.#
07194223
Mfr.#
UCFA206
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
11.3
Dimension d (mm)
30
Dimension H (mm)
141
Dimensions L (mm)
83
Shaft Hole Classification
Cylindrical bore (with set screws)
Compatible
FA206
Dimensions A (mm)
30
Mounting Bolt Nominal Designation
M10
Dimension L1 (mm)
68
Bearing Number
UC206
Standard Dynamic Load Rating (kN)
19.5
Dimensions A1 (mm)
13
Dimensions J (mm)
117
Dimensions N (mm)
11(+/-0.2)
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Unit Weight (kg)
1.0 (reference)
Coefficient
13.9
Dimension N2 (mm)
12
Dimensions AO(mm)
40
Dimensions A1(mm)
17.8(+/-0.5)
Dimensions N1(mm)
56